Buy more than* S$200* and get FREE SHIPPING

LSA Safety Belt

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Hook Opening (mm)
50
Specification
3 strand lanyard
...see all>
Product Options
ADD TO CART
Hook Belt Color Type Weight (g) TRUSCO Part Number Description 2 Lanyards (Diameter)(mm) Hook Mass (g) Hook Tension Strength (kN) Hook Full Length (mm) Materials (hook) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Belt Color Type Weight (g) TRUSCO Part Number Description 2 Lanyards (Diameter)(mm) Hook Mass (g) Hook Tension Strength (kN) Hook Full Length (mm) Materials (hook) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FS-90 Yellow Rope Pull 900 - - 11 390 13.0 or more 219 Steel 1PC 1 LSA-90 02333676 65.99 SGD
Shipped after 2018-05-28
FS-99 Blue green Rope Pull 850 - - 11 About 335 13.0 or more 218 Molybdenum 1PC 1 LSA-99 03340285 59.99 SGD
Shipped after 2018-06-01
FS-99 Yellow Rope 850 - - 11 About335 13.0 or more 218 Molybdenum 1PC 1 LSA-99 03340267 59.99 SGD
Shipped after 2018-06-01
FS-90 Blue green Rope 900 223-2782 - 11 390 13.0 or more 219 Steel 1PC 1 LSA-90 03340251 64.99 SGD
Shipped after 2018-05-28
FS-90 Black Rope 900 - - - About390 13.0 or more 219 Steel 1PC 1 LSA-90 36674407 65.99 SGD
Shipped after 2018-06-04
FS-99 Black Rope 850 - - - About335 13.0 or more 218 Molybdenum 1PC 1 LSA-99 36674391 59.99 SGD
Shipped after 2018-06-04
FS-90 Blue Rope system About 900 - Rope-operated standard type. 11 390 13.0 or more 219 Steel 1PC 1 LSA-90 03340242 65.99 SGD
Shipped after 2018-05-28
FS-99 Blue Rope type About 850 - Standard type of rope expression. 11 About 335 More than 13 218 Molybdenum 1PC 1 LSA-99 03340276 59.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products