Buy more than* S$200* and get FREE SHIPPING

Retractable Safety Belt

4.40 (10)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1700
Lanyards (strap width) (mm)
18
Hook Full Length (mm)
219
Hook
FS-90
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
Hook Mass (g) Hook Tension Strength (kN) Belt Color Weight (g) Abstract Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Mass (g) Hook Tension Strength (kN) Belt Color Weight (g) Abstract Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 390 more than 13.0 Yellow Approximately 1160 rolling type - 1PC 1 RN-590 34754736 97.99 SGD
Shipped after 2018-01-22
Approx. 390 more than 13.0 Blue-Green Approximately 1160 rolling type - 1PC 1 RN-590 34754745 97.99 SGD
Shipped after 2018-01-22
Approx. 390 more than 13.0 Dark green Approximately 1160 rolling type - 1PC 1 RN-590 34754754 97.99 SGD
Shipped after 2018-01-22
About 390 13.0 or more Blue About 1160 Rolling-up type Shock absorber included 1PC 1 RN-590 10239232 97.99 SGD
Shipped after 2018-01-22
About 390 13.0 or more Black About 1160 Rolling-up type Shock absorber included 1PC 1 RN-590 10239241 97.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Used on decks of aerial work vehicles
5
From Japan
On 2017-10-13 16:30:17
Use impression is good, even if you add a D tube add 500 yen if you buy it.
This review is about item#34754736.
During footing work
5
From Japan
On 2017-04-12 17:04:26
Productivity is improved because there is a stop function and it is easy to move and workability is good
This review is about item#10239241.
Aerial work
5
From Japan
On 2016-05-10 07:17:48
I always use Fujii Electric's safety belt. Durability, safety There is no problem. I think the price range is reasonable.
This review is about item#10239232.
Aerial work
3
From Japan
On 2014-10-19 08:50:06
It was light and easy to use
This review is about item#10239232.
Used for high altitude work
5
From Japan
On 2014-09-24 17:57:23
I used a safety belt which is not a winding type up to now, but the winding type is convenient without getting in the way. Although I just started using it, I think that durability is no problem as it is made by a famous manufacturer
This review is about item#10239241.
Construction site
5
From Japan
On 2014-09-08 19:50:43
Price satisfaction Easy to use and easy to move
This review is about item#34754745.
High place work, scaffold assembly time
3
From Japan
On 2013-09-26 18:56:42
· It is easy to use with reel winding formula.
This review is about item#10239241.
Aerial work
4
From Japan
On 2011-11-23 18:26:08
Easy to use and good
This review is about item#03340181.
Aerial work
4
From Japan
On 2010-06-02 17:51:23
I bought three kinds of safety belts, but it was easy to use and the best product.
This review is about item#34754745.
Secure safety of high place work
5
From Japan
On 2009-06-14 20:28:17
It can be trusted by Fujii Electric Works. In the conventional product used, the lanyard was not a winding type, and in some cases it became an obstacle in the ground work, but this product of the rolling up type can clean the waist and can concentrate on the work.
This review is about item#10239232.

Related Products