Buy more than* S$200* and get FREE SHIPPING

2Way Retractable Safety Belt

Purpose
For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work.
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1500
Lanyards (strap width) (mm)
15
Hook Full Length (mm)
218
Hook
FS-99
Hook Opening (mm)
50
Specification
Shock absorber included
...see all
Product Options
ADD TO CART
Hook Tension Strength (kN) Belt Color Type Weight (g) TRUSCO Part Number Hook Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Tension Strength (kN) Belt Color Type Weight (g) TRUSCO Part Number Hook Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.0 or more Blue green Makito-shiki About1200 - About335 1PC 1 TRN-599 06602951 129.90 SGD
In stock
13.0 or more Yellow Rolling-up type About 1200 - About 335 1PC 1 TRN-599 06602924 119.90 SGD
In stock
13.0 or more Dark green Rolling-up type Around 1200 - Around 335 1PC 1 TRN-599 06602933 119.90 SGD
In stock
13.0 or more Blue Rolling-up type About 1200 355-4252 About 335 1PC 1 TRN-599 06602942 119.90 SGD
In stock
13.0 or more Black Roll up type About 1200 - About 335 1PC 1 TRN-599 36674416 119.90 SGD
In stock
ADD TO CART

Related Products