Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plug Angle (mm) Direction Type Weight (g) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Torque Adjustment Range (Minimum - Maximum)(Nm) Torque Adjustment Range 1 Scale (Nm) Square Drive (mm) Reference/Old Model Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Direction Type Weight (g) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Torque Adjustment Range (Minimum - Maximum)(Nm) Torque Adjustment Range 1 Scale (Nm) Square Drive (mm) Reference/Old Model Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 - - - 3.4 995 1-1154 157-9762 60 to 420 2 21.5 4200QL 1PC 1 QL420N 02011877 549.99 SGD
Shipped after 2018-04-23
6.35 (Load direction) right - 0.35 - 195 - - 3 to 15 0.1 - - 1PC 1 QLMS15N-MH 58069557 409.99 SGD
Shipped after 2018-04-26
6.35 (Load direction) right - 0.16 0.16 160 1-1153 451-9337 0.4 to 2 0.02 - - 1PC 1 QL2N-MH 58069514 229.99 SGD
Shipped after 2018-04-23
6.35 (Load direction) right - 0.16 0.16 160 - - 41644 0.05 - - 1PC 1 QL5N-MH 58069523 229.99 SGD
Shipped after 2018-04-23
6.35 (Load direction) right - 0.19 0.19 195 - - 41680 0.1 - - 1PC 1 QL10N-MH 58069532 229.99 SGD
Shipped after 2018-04-23
6.35 (Load direction) right - 0.19 0.19 195 - - 41713 0.1 - - 1PC 1 QL15N-MH 58069541 229.99 SGD
Shipped after 2018-04-23
9.5 - With a resin handle (black) - 0.25 230 - 157-9703 5 - 25 0.25 9.53 225QL 1PC 1 QL25N 02011843 -
Discontinued
[x]
9.5 - With a resin handle (black) - 0.45 260 - 157-9711 10 - 50 0.5 9.53 450QL 1PC 1 QL50N 02011886 259.99 SGD
Shipped after 2018-04-23
12.7 - With a resin handle (black) - 0.69 335 - 321-2165 20 - 100 1 12.7 QL100N 1PC 1 QL100N4 08161124 269.99 SGD
Shipped after 2018-04-23
12.7 - With a resin handle (black) - 0.88 400 - 157-9738 30 - 140 1 12.7 1400QL 1PC 1 QL140N 02011825 279.99 SGD
Shipped after 2018-04-23
12.7 - With a resin handle (black) - 1.4 490 - 325-7509 40 - 200 2 12.7 QL200N 1PC 1 QL200N4 08161133 309.99 SGD
Shipped after 2018-04-23
19 - With a resin handle (black) - 2.0 695 - 157-9754 40 - 280 2 19.05 2800QL 1PC 1 QL280N 02011852 419.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-03-31 16:17:00
Previously I used Kanon but replaced it because it was damaged by long use. Easy to operate each part Even in a gloved state.
This review is about item#2011886.
Tightening the wheel nut of the car
5
From Japan
On 2016-03-30 21:05:21
It is convenient because it can be used from light cars to ordinary cars. It is easy to adjust the torque, such as 103N · m, 120N · m of ordinary cars, from the wheel tightening torque 85N · m of mini vehicles by dial type.
This review is about item#02011825.
Torque management of motorcycle maintenance
5
From Japan
On 2015-04-03 00:16:35
The memory is easy to see and the click feeling is good. The menu of Toho's repair and proofreading is clear and cost is easy to understand. If you dissatisfied with one, it would be nice if you had a case. The torque wrench of KTC and snap on is roughly a case with a case
This review is about item#02011886.
I use it to connect the cast iron pipe of the water main pipe
5
From Japan
On 2014-12-03 19:11:02
This product actually had the same one and I felt it was very easy to use and good. I thought that it would take time and effort to replace the deep socket with a thing on the main body, and I thought that I would buy the same thing for exclusive use. After all I used some wrenches, it is good with length and good, weight and good feeling. It is recommended.
This review is about item#08161124.
For on-site use
5
From Japan
On 2014-04-29 13:39:57
Easy to use, price OK
This review is about item#08161124.
Opening and closing the lid of precision equipment
5
From Japan
On 2014-04-11 18:46:20
It's good not to be heavy and easy to use
This review is about item#58069541.
Engine assembly
5
From Japan
On 2014-02-11 09:18:02
It changed to a new type, memory became easier to read.
This review is about item#58069541.
Tightening of crank pulley bolt
5
From Japan
On 2013-02-02 14:08:57
The length, the thickness of the hand were just right, it was easy to put power. The click feeling was also good. I think that it is a product with a good balance between usage feeling and price.
This review is about item#08161133.
It is using tightening of the wheel nut and crank bolt.
5
From Japan
On 2011-03-24 21:53:47
It is very good feeling when tightening.
This review is about item#08161133.

Related Products