Buy more than* S$200* and get FREE SHIPPING

E type hole cutter (SKH51)

1.00 (1)
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Type
E
Overall Length (mm)
84
Material
Center drill: SKH51
...see all>
Product Options
ADD TO CART
Purpose Hole Saw Outer Diameter (mm) Usage Tool Shank Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Hole Saw Outer Diameter (mm) Usage Tool Shank Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel, galvanized steel, Tin plate, etc. 38 Electric drill only 10(No.3) 160 104-6357 1-0192 1PC 1 E38 02456921 61.99 SGD
Shipped after 2018-02-22
- 34 Electric drill only 10(No.3) 140 - - 1PC 1 E34 02456842 41.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 31 Electric drill only 10(No.2) 110 104-6284 1-0192 1PC 1 E31 02456781 31.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 32 Electric drill only 10(No.2) 120 104-6292 1-0192 1PC 1 E32 02456815 39.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 36 Electric drill only 10(No.3) 150 104-6331 1-0192 1PC 1 E36 02456885 41.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 37 Electric drill only 10(No.3) 150 104-6349 1-0192 1PC 1 E37 02456903 61.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 39 Electric drill only 10(No.3) 160 104-6365 1-0192 1PC 1 E39 02456955 61.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 30 For electric drill exclusive use 10(No.2) 110 104-6276 - 1PC 1 E30 02456763 31.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 33 For electric drill exclusive use 10(No.3) 140 104-6306 - 1PC 1 E33 02456833 41.99 SGD
In stock
Steel, galvanized steel, Tin plate, etc. 35 For electric drill exclusive use 10(No.3) 150 104-6322 - 1PC 1 E35 02456867 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum plate drilling
1
From Japan
On 2015-09-11 18:47:38
I bought it because the blade diameter size is 1 mm increments, is it due to core shake? Is it too bad? There is a hole considerably larger than the blade diameter size! I can not say it in a word! Blades got clogged immediately and the worst! I will not buy it again! It is! Shinto Kogyo Co., Ltd. Iron hole soup is the best though there is no size! It is! It is!
This review is about item#02456781.

Related Products