Buy more than* S$200* and get FREE SHIPPING

E type hole cutter (SKH51)

Purpose
Steel, galvanized steel, Tin plate, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Type
E
Overall Length (mm)
84
Material
Center drill: SKH51
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0192 47 Electric drill only 10(No.4) 230 104-6446 1PC 1 E47 02457104 81.14 SGD
In stock
- 49 Electric drill only 10(No.4) 230 - 1PC 1 E49 02457156 88.74 SGD
Shipped after 2017-12-15
1-0192 41 Electric drill only 10(No.3) 180 104-6381 1PC 1 E41 02456991 61.47 SGD
In stock
1-0192 44 Electric drill only 10(No.3) 190 104-6411 1PC 1 E44 02457043 69.22 SGD
Shipped after 2017-12-18
1-0192 43 Electric drill only 10(No.3) 190 104-6403 1PC 1 E43 02457025 69.22 SGD
In stock
1-0192 45 Electric drill only 10(No.3) 200 104-6420 1PC 1 E45 02457077 69.22 SGD
Shipped after 2017-12-18
1-0192 48 Electric drill only 10(No.4) 230 104-6454 1PC 1 E48 02457131 81.14 SGD
In stock
1-0192 46 Electric drill only 10(No.3) 200 104-6438 1PC 1 E46 02457095 69.22 SGD
In stock
1-0192 42 Electric drill only 10(No.3) 180 104-6390 1PC 1 E42 02457007 61.47 SGD
In stock
- 40 For electric drill exclusive use 10(No.3) 170 104-6373 1PC 1 E40 02456973 61.47 SGD
In stock
ADD TO CART

Related Products