Buy more than* S$200* and get FREE SHIPPING

For F1 cutter steel

2014 TRUSCO Published Page
2-1658
Blade Thickness (mm)
1.8
Tip
Cermet
Outer Diameter (phi mm)
308
Work Material
ALC (rebar case), ceramic siding, metal sheet siding, C type Raceway, C type Raceway (channel), aluminum sash, deck plate, duct tube, control panel, Zungiriboruto, PVC pipe, rebar rod, acrylic plate, L angle type, void tube, wire and cable, etc.
Hole Diameter (phi mm)
25.4
Number of Blades
38
TRUSCO Part Number
123-8931
Compatible
This dust circle, cutting machine (high speed cutting)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F305T 02302736 169.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products