Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bimetal SL hole cutter (SKH59 bimetal)

Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.6)
Effective Cutting Ability (mm)
Metal 3.2
Type
SL
Overall Length (mm)
122
...see all>
Product Options
ADD TO CART
Flute Length 2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Circumscribed Circle Weight (g) Hole Nut Set (mm) TRUSCO Part Number Shank No. Cutter Part Blade Thickness (mm) Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length 2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Circumscribed Circle Weight (g) Hole Nut Set (mm) TRUSCO Part Number Shank No. Cutter Part Blade Thickness (mm) Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0186 57 Electric drill, drilling machine - 360 - 104-7540 - - - - 1PC 1 SL57 05608294 59.99 SGD
Shipped after 2018-06-26
- 1-0186 53 Electric drill, drilling machine - 310 - 104-7507 - - - - 1PC 1 SL53 02457987 56.99 SGD
Shipped after 2018-06-29
- 1-0186 52 Electric drill, drilling machine - 310 - 104-7493 - - - - 1PC 1 SL52 02457962 56.99 SGD
Shipped after 2018-06-26
- 1-0186 59 Electric drill, drilling machine - 370 - 104-7566 - - - - 1PC 1 SL59 05608312 56.99 SGD
Shipped after 2018-06-26
Drill part: 50 1-0186 54 Electric drill, drilling machine 10.0 320 6x6 104-7515 No.6 L:96L1:43L2:34L3:27A:28 1.07 (Shank thread diameter) M16 P = 1.5 1PC 1 SL54 02458014 56.99 SGD
Shipped after 2018-06-29
- 1-0186 58 Electric drill, drilling machine - 360 - 104-7558 - - - - 1PC 1 SL58 05608303 56.99 SGD
Shipped after 2018-06-26
- 1-0186 51 Electric drill, drilling machine - 300 - 104-7485 - - - - 1PC 1 SL51 02457953 56.99 SGD
Shipped after 2018-06-26
- 1-0186 56 Electric drill, drilling machine - 340 - 104-7531 - - - - 1PC 1 SL56 05608285 56.99 SGD
Shipped after 2018-06-26
- 1-0186 55 Electric drill, drilling machine - 320 - 104-7523 - - - - 1PC 1 SL55 05608276 56.99 SGD
In stock
- - 50 Electric drill, drill press - 290 - 104-7477 - - - - 1PC 1 SL50 02457926 56.99 SGD
In stock
ADD TO CART

Related Products