Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bimetal SL hole cutter (SKH59 bimetal)

Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Shank Diameter (phi mm)
12(No.7)
Effective Cutting Ability (mm)
Metal 3.2
Type
SL
Overall Length (mm)
122
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Drill Diameter (phi mm) Hole Saw Outer Diameter (mm) Effective Length (Maximum Cutting Depth) (mm) Usage Tool 2014 TRUSCO Published Page Diameter (phi) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Drill Diameter (phi mm) Hole Saw Outer Diameter (mm) Effective Length (Maximum Cutting Depth) (mm) Usage Tool 2014 TRUSCO Published Page Diameter (phi) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104-7809 8 95 27 Electric drill, drilling machine 1-0186 - 590 1PC 1 SL95 05608556 119.99 SGD
Shipped after 2018-05-01
104-7787 - - - - 1-0186 85 520 1PC 1 SL85 05608531 98.99 SGD
Shipped after 2018-05-01
104-7795 - 90 27 Electric drill, drill press - - 550 1PC 1 SL90 05608547 98.99 SGD
In stock
ADD TO CART

Related Products