Buy more than* S$200* and get FREE SHIPPING

Turntable

4.00 (1)
Height (mm)
55
Color
Orange
Material
Iron
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 800 720 14 500-3377 For light loads 1PC 1 PTL80 02405277 599.90 SGD
Shipped after 2017-01-25
600 700 520 10.6 500-3351 - 1PC 1 PTL-60 02405261 559.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
... At the time of loading work in the palette
4
From Japan
On 2016-11-07 18:38:28
Easy product to use to rotate smoothly even put a heavy object.
This review is about item#2405225.

Related Products