Buy more than* S$200* and get FREE SHIPPING

Turntable

5.00 (1)
Height (mm)
55
Color
Yellow
Material
Iron
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) Type TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Diameter (phi mm) Withstand Load (kg) Inner Diameter (phi mm) Weight (kg) Type TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-2651 1000 1600 920 17.8 For medium load 500-3407 4 1103 1PC 1 PTM100 02405286 809.99 SGD
In stock
- 600 1000 520 10.6 - 500-3369 - 1PC 1 PTM60 02405313 669.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using pallet
5
From Japan
On 2016-07-04 13:35:57
Good luck when loading lots
This review is about item#02405322.

Related Products