Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension t (mm) Z Direction Bearing Load (N[kgf]) Allowable Load (N) Material (bolt) Accessories Bearing Load (N) Stiffness Ratio (Kx/Kz) Dimension D2 (mm) Bolt Diameter d Dimensions d1 (mm) Outside Diameter D1 (phi mm) Dimension d Dimensions s (mm) Thread Pitch (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Z Direction Bearing Load (N[kgf]) Allowable Load (N) Material (bolt) Accessories Bearing Load (N) Stiffness Ratio (Kx/Kz) Dimension D2 (mm) Bolt Diameter d Dimensions d1 (mm) Outside Diameter D1 (phi mm) Dimension d Dimensions s (mm) Thread Pitch (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 - (Z-direction) 610 (X direction) 120 - Each two hex nuts, spring washer (Z-direction) 300 0.19 25 M8 - 30 - 20 - 24 - - 140 26   1PC 1 KA-30-26H 38742173 5.99 SGD
In stock
2.3 - (Z-direction) 1100 (X direction) 250 - Each two hex nuts, spring washer (Z-direction) 540 0.19 34 M8 - 40 - 25 - 30 - - 220 33   1PC 1 KA-40-33H 38742216 7.99 SGD
In stock
3.2 - (Z-direction) 1800 (X direction) 390 - Each two hex nuts, spring washer (Z-direction) 880 0.19 42 M10 - 50 - 25 - 30 - - 270 40   1PC 1 KA-50-40H 38742252 11.99 SGD
In stock
3.2 - (Z-direction) 2400 (X direction) 400 - Each two hex nuts, spring washer (Z-direction) 1200 0.17 47 M10 - 55 - 30 - 35 - - 350 40   1PC 1 KA-55 38742261 12.99 SGD
In stock
1 - (Z-direction) 36 (X direction) 7 - Each two hex nuts, spring washer (Z-direction) 21 0.17 8 M3 - 8 - 9 - 10 - - 17 11   1PC 1 KA-8 38742085 2.99 SGD
In stock
2 - (Z-direction) 180 (X direction) 49 - Each two hex nuts, spring washer (Z-direction) 98 0.19 15 M6 - 20 - 13 - 15 - - 78 20   1PC 1 KA-20-20H 38742137 3.99 SGD
In stock
3.2 - - - Each two hex nuts, spring washer - 0.17 56 M12 - 65 - 35 - 35 - - 410 50   1PC 1 KA-65-50H 38742322 26.99 SGD
Shipped after 2018-01-30
4.5 - - - Each two hex nuts, spring washer - 0.17 70 M12 - 80 - 45 - 45 - - 660 55   1PC 1 KA-80-55H 38742365 32.99 SGD
In stock
8 - - - Each two hex nuts, spring washer - 0.13 110 M16 - 120 - 51 - 51 - - 2160 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-120 38742417 62.99 SGD
Shipped after 2018-01-30
3.2 - - - Each two hex nuts, spring washer - 0.2 52 M12 - 60 - 35 - 35 - - 270 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-60-58H 38742304 20.99 SGD
Shipped after 2018-01-29
4.5 - - - Each two hex nuts, spring washer - 0.17 65 M12 - 75 - 45 - 45 - - 380 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-75-63H 38742347 31.99 SGD
Shipped after 2018-01-30
4.5 - - - Each two hex nuts, spring washer - 0.17 80 M12 - 90 - 45 - 45 - - 520 76 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-90-76H 38742383 49.99 SGD
Shipped after 2018-01-30
4.5 - - - Each two hex nuts, spring washer - 0.16 80 M12 - 90 - 45 - 45 - - 900 50   1PC 1 KA-90 38742374 35.99 SGD
In stock
8 - - - Each two hex nuts, spring washer - 0.11 140 M20 - 150 - 55 - 55 - - 3970 62 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-150 38742426 109.99 SGD
Shipped after 2018-01-30
3.2 - - - Each two hex nuts, spring washer - 0.16 56 M12 - 65 - 35 - 35 - - 780 34   1PC 1 KA-65 38742313 25.99 SGD
In stock
4.5 - - - Each two hex nuts, spring washer - 0.18 90 M16 - 100 - 55 - 55 - - 750 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-100-70H 38742401 60.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - -   1PC 1 KA-75 38742331 27.99 SGD
In stock
- - - - - - - - - - - - - - - - - - -   1PC 1 KA-45 38742225 8.99 SGD
In stock
3.2 to 2110[215] - Steel(Steel) Each two hex nuts, spring washer - 0.18 - M12 - 60 - 35 - 35 52 60 650[660] 34   1PC 1 KA-60-34H 35091856 13.99 SGD
In stock
3.2 - (Z direction)2300 (x direction)390 - Each two hex nuts, spring washer (Z direction)1100 0.16 47 M10 - 55 - 30 - 35 - - 250 54   1PC 1 KA-55-54H 38742277 13.99 SGD
In stock
1 0 - 34[3.5] - Steel (Steel) 2 Hexagon nut and spring washer - 0.16 - M4 - 10 - 9 - 10 10 10 22[22] 13   1PC 1 KA-10 32630656 2.99 SGD
In stock
2 0 - 78[8] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.20 - M5 - 12 - 11 0.8 12 10 12 41[42] 16   1PC 1 KA-12 02041487 2.99 SGD
In stock
2 - 130[13] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.2 - M5 - 15 - 12 0.8 15 12 15 74[75] 15   1PC 1 KA-15 02041496 2.99 SGD
In stock
2 - 160[16] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.15 - M6 - 20 - 13 1 15 15 20 130[130] 15   1PC 1 KA-20 02041505 3.99 SGD
In stock
2.3 - 250[25] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.16 - M6 - 25 - 16 1 18 20 25 200[200] 18   1PC 1 KA-25 02041514 3.99 SGD
In stock
2.3 - 160[16] - Steel (Steel) Hexagon nut, spring washer 2 each - 0.20 - M6 7 25 - 16 - 18 20 25 93[95] 27   1PC 1 KA-25-27H 09465057 4.99 SGD
In stock
2.3 - 450[46] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.16 - M8 - 30 - 20 1.25 24 25 30 310[320] 18   1PC 1 KA-30 02041523 4.99 SGD
In stock
2.3 - 490[50] - Steel (Steel) Hexagon nut, spring washer 2 each - 0.17 - M8 - 35 - 20 1.25 24 30 35 240[240] 26   1PC 1 KA-35 02041532 5.99 SGD
In stock
2.3 0 - 370[38] - Steel (Steel) Hexagon nut, spring washer, 2 each - 0.20 - M8 - 35 - 20 - 24 30 35 150[150] 35   1PC 1 KA-35-35H 06724015 5.99 SGD
In stock
2.3 - 930[95] - Steel (Steel) Hexagon nut, spring washer 2 each - 0.17 - M8 - 40 - 25 - 30 34 40 340[350] 25   1PC 1 KA-40 02041541 6.99 SGD
In stock
3.2 - 650[66] - Steel (Steel) Hexagon nut, spring washer 2 each - 0.16 - M8 - 45 M8 25 - 29 38 45 170[170] 45   1PC 1 KA-45-45H 09435431 10.99 SGD
In stock
3.2 - 1230[125] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.17 - M10 - 50 - 25 - 30 42 50 610[620] 27   1PC 1 KA-50 02041557 10.99 SGD
In stock
3.2 - 1860[190] - Steel (Steel) Hexagon nut, spring washer 2 each - 0.16 - M12 - 60 - 32 - 35 52 60 780[800] 30   1PC 1 KA-60 02041566 13.99 SGD
In stock
4.5 - 4170[425] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.15 - M12 - 80 - 40 - 45 70 80 1350[1380] 40   1PC 1 KA-80 02041575 26.99 SGD
In stock
4.5 0 - 6200[630] - Steel (Steel) Hexagon nut, spring washer. 2 each - 0.14 - M16 - 100 - 50 - 55 90 100 1610[1640] 50   1PC 1 KA-100 02041471 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.81
36 Customer Reviews
The reviews are automatic translation.
Maintenance of own vehicle
5
From Japan
On 2018-01-22 14:40:43
I used it for transfer mount of JB23. It was good because the price was cheap and the spring washer was also attached.
This review is about item#38742252.
Generator
3
From Japan
On 2018-01-18 18:14:13
Although the goods are good without problems, I was worried that the goods purchased together because the roll was rolling in the box whether I forgot the packing.
This review is about item#2041523.
Motor platform
5
From Japan
On 2017-10-18 16:32:34
Although there are comparable items in the monotair, there is a drawback that the threaded portion is prone to rust, we use it here. Because it is not necessary for a large amount, although it is expensive, it is selling roses so I am saved.
This review is about item#2041514.
Vibration isolation of air conditioner outdoor unit.
5
From Japan
On 2017-05-24 17:55:01
I thought that the hardness of the rubber was high, but the vibration of the outdoor unit attached to the wall was taken cleanly and it became quiet without being transmitted to the wall.
This review is about item#2041557.
Used as car muffler rubber
5
From Japan
On 2017-05-05 21:27:13
It is solidly built, so it seems to last long because it is superior in tolerance over the one we have used up to now. Because it is a leading manufacturer, you can use it with confidence.
This review is about item#2041541.
Substitutes for vehicle parts
5
From Japan
On 2017-02-27 19:19:25
Used as a transfer mount. It has rubber hardness and it makes me feel silly.
This review is about item#35091856.
Hanging a sirocco fan
5
From Japan
On 2017-01-26 20:22:57
It was good as I was expecting. It was easy to use
This review is about item#2041487.
For vibration isolation
5
From Japan
On 2016-12-12 08:31:24
Shipment is also speedy, the product itself and packaging are perfect.
This review is about item#02041523.
Used for engine mounts of small generators
5
From Japan
On 2016-11-29 20:00:27
I purchased this item because it was not the size of Monotaro's brand. It is probably because it is a general-purpose product Bolt is long so it interferes so I cut it beforehand. However, since the price was suppressed considerably than the genuine parts, the merit is enough. I will also purchase it.
This review is about item#38742173.
Replacement of silent compressor motor mount
5
From Japan
On 2016-11-11 16:37:19
The vibration of the silent compressor which passed five years ago became intense, and it exchanged with KA - 25 - 27 H. I absorbed vibration and became quiet. I should have exchanged it faster.
This review is about item#9465057.

Related Products