Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vibration Pad, Natural Rubber With Rubber Hardness of 50,

4.89 (18)
...see all>
Product Options
ADD TO CART
Allowable Surface Pressure (N/mm2) Cut-off Frequency (Hz) Support Surface Pressure (N/mm<sup>2</sup>) Rubber Hardness Material (rubber) Natural Frequency (Hz) Type Dimension (mm) Dimensions (Thickness t x Width x Length)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Surface Pressure (N/mm2) Cut-off Frequency (Hz) Support Surface Pressure (N/mm<sup>2</sup>) Rubber Hardness Material (rubber) Natural Frequency (Hz) Type Dimension (mm) Dimensions (Thickness t x Width x Length)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 - - (JIS)50 Natural rubber - Anti-Vibration Pad 10tx100x5000 -   1PC 1 KHL-10-100-5M 38746242 98.99 SGD
In stock
0.3 - - (JIS)50 Natural rubber - Anti-vibration pad 15tx300x1000 15x300x1000   1PC 1 KHL-15-300 38746233 70.99 SGD
In stock
0.6 - - (JIS)50 Natural rubber - Anti-Vibration Pad 10tx150x5000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KHL-10-150-5M 38746251 129.99 SGD
Shipped after 2018-06-26
0.3 - - (JIS)50 Natural rubber - Anti-Vibration Pad 15tx150x5000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KHL-15-150-5M 38746276 199.99 SGD
Shipped after 2018-06-28
0.3 - - (JIS)50 Natural rubber - Anti-Vibration Pad 15tx100x5000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KHL-15-100-5M 38746267 129.99 SGD
Shipped after 2018-06-28
0.6 - - - - - - - 10x100x1000   1PC 1 KHL-10-100 02041121 16.99 SGD
In stock
0.6 - - - - - - - 10x150x1000   1PC 1 KHL-10-150 02041137 24.99 SGD
In stock
0.3 - - - - - - - 15x100x1000   1PC 1 KHL-15-100 02041146 22.99 SGD
In stock
0.3 - - - - - - - 15x150x1000   1PC 1 KHL-15-150 02041155 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Noise prevention of air conditioner outdoor unit
5
From Japan
On 2017-08-29 14:39:21
I used it for the noise prevention of the outdoor air conditioner which is directly placed in the second floor veranda of the wooden house. In the past, the bass that resonated on the 1st floor living room was echoed, but when I caught this anti-shake mat, the bad honest resonance disappeared. It sounds natural to hear the sounds that are running, but it has fallen to a level you do not mind.
This review is about item#2041155.
During transportation work
5
From Japan
On 2017-06-22 12:03:51
It is the best item of COSPA. Even a thickness of 10 mm is sufficient for a certain width. I will continue to use additional purchase inclusion.
This review is about item#02041137.
Specification as cushion of wood deck joist
5
From Japan
On 2017-03-13 15:01:31
The last time also used for 19 years and no problem, the performance is confirmed.
This review is about item#2041146.
Cushion for vibration absorption during machine installation
4
From Japan
On 2016-12-28 16:27:43
It is useful because it can be used by cutting it to its original dimension.
This review is about item#2041121.
Prevent howling of record player
5
From Japan
On 2016-03-11 00:29:32
In order to install a record player on a large speaker, I bought it for preventing howling. Two piled up, I put a record player, but howling does not occur even if raising the volume considerably.
This review is about item#02041146.
Air conditioner under the outdoor unit
5
From Japan
On 2016-02-07 23:01:26
The vibration of the outdoor unit seems to have absorbed the vibration because it has a little thickness, and it has been alleviated than before.
This review is about item#02041146.
Used to stabilize the septic tank blower.
5
From Japan
On 2015-12-28 23:15:17
It is used to eliminate microvibration of the septic tank blower. There are unevenness on both sides, it is easily cut with scissors along the groove, it is easy to use. Moreover, it is inexpensive, it can be vibration-proofed securely, and the evaluation from the customer of the installation site is also high. There seems to be a noise disappearing at midnight, so there is a request to buy only anti-vibration pads. These items are also goods I want to continue to purchase.
This review is about item#02041137.
For vibration isolation of press machine
4
From Japan
On 2015-05-09 18:03:17
I was satisfied with the price, but I did not think that it was connecting 1 m split. I think that I did not mention it in the description of the product ...
This review is about item#38746242.
Installation of vibrating equipment
5
From Japan
On 2015-03-27 15:44:05
I used the equipment which is concerned with the sound due to vibration, but it became less concerned by laying it under. It is convenient because it can easily be cut with a cutter to the size you like.
This review is about item#02041121.
Pump installation vibration isolation
5
From Japan
On 2014-10-09 16:43:07
I'm wondering what kind of aged deterioration is used for existing installation, but it is slightly soft and it feels nice.
This review is about item#02041121.

Related Products