Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Impact Force (kN [tonf]) Accessories Maximum Energy Absorption (J) Dimensions s (mm) Dimension l (mm) Bolt Outer Diameter (phi mm) Dimension t (mm) Dimensions A (mm) Height (mm) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Impact Force (kN [tonf]) Accessories Maximum Energy Absorption (J) Dimensions s (mm) Dimension l (mm) Bolt Outer Diameter (phi mm) Dimension t (mm) Dimensions A (mm) Height (mm) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49.0[5.0] Each one hex nut, spring washer 590[60] 50 55 M16 80 4.5 100 85 Maximum: 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KI-100 02041672 59.99 SGD
Shipped after 2018-01-24
4.9[0.5] Hexagon nut, spring washer. 1 each 18[1.8] - 24 M8 30 - - 30 14   1PC 1 KI-30 02041681 3.99 SGD
In stock
10.8[1.1] Hexagon nut, spring washer 1 each 44[4.5] - 30 M8 40 - - 35 17   1PC 1 KI-40 02041697 5.99 SGD
In stock
13.2[1.35] Hexagon nut, spring washer 1 each 64[6.5] 25 30 M10 40 3.2 50 40 Maximum: 19   1PC 1 KI-50 02041706 8.99 SGD
In stock
22.6[2.3] Hexagon nut, spring washer. 1 each 140[14] 32 35 M12 50 3.2 60 50 Maximum: 24   1PC 1 KI-60 02041715 12.99 SGD
In stock
34.3[3.5] Hexagon nut, spring washer. 1 each 290[30] 40 45 M12 65 4.5 80 65 Maximum: 30   1PC 1 KI-80 02041724 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used for trailer bump rubber
5
From Japan
On 2016-12-19 20:16:08
I attached it to the trailer of Solex. Because it was harder than I expected, I made it into a conical shape with a lathe. feel well.
This review is about item#2041706.
Car Maintenance
5
From Japan
On 2016-05-17 09:10:20
I tried to use it for bumps of 200 series Hiace. It is a nice feeling ♪
This review is about item#02041706.
Equipment legs
2
From Japan
On 2016-02-09 16:51:41
It was harder than I expected. I think it depends on the application.
This review is about item#02041681.
As a center stand stopper for large motorcycles
5
From Japan
On 2015-08-03 15:23:24
Because it made the rear suspension an external item, if it was a normal center stand stopper, the center stand and chain interfered and I was looking for a damper with a height. It is strong against shock and can be used without problems. Because the screw part is somewhat long, I think whether it is still better if the length of this part can also be chosen.
This review is about item#02041697.
To the stroke stopper of the car
5
From Japan
On 2015-07-24 08:11:03
There is also a stroke because it collapses moderately, it is a very good rubber stopper that will fully absorb the shock. It seems that durability is also good so I plan to purchase it again in order to attach it to other parts.
This review is about item#02041681.
Car bump
5
From Japan
On 2015-03-18 15:03:38
I will absorb shocks at will. After that it is endurance.
This review is about item#02041706.
Around the foot of a car
5
From Japan
On 2015-01-22 07:01:51
Because it is softer than ordinary rubber, it significantly reduces vibration.
This review is about item#02041706.
Around the foot of a car
5
From Japan
On 2015-01-22 06:38:49
Because it is softer than ordinary rubber, it significantly reduces vibration.
This review is about item#02041706.
For automobile bump rubber
3
From Japan
On 2014-09-11 21:46:31
usually. Is not it okay for the price to be a little easier?
This review is about item#02041706.

Related Products