Buy more than* S$200* and get FREE SHIPPING

Foot Mount

4.33 (3)
Purpose
Office device, precision instrument, measurement machine, electronic machine, instrument board, optical apparatus, calculating-machine, balance, hardness meter, testing machine, and other measurement machines
...see all
Product Options
ADD TO CART
Bearing Load (N) Spring Constant (N/mm) Bolt Outer Diameter (phi mm) Height (mm) Accessories Allowable Load (N) Stiffness Ratio (Kx/Kz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Load (N) Spring Constant (N/mm) Bolt Outer Diameter (phi mm) Height (mm) Accessories Allowable Load (N) Stiffness Ratio (Kx/Kz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 83 M6 20 11 Hexagon nut, spring washer. 1 each 160 0.19 1PC 1 KN-20 02041347 3.09 SGD
Shipped after 2017-05-29
220 110 M8 30 15 Hexagon nut, spring washer 1 each 340 0.20 1PC 1 KN-30 02041356 4.64 SGD
Shipped after 2017-05-29
490 190 M8 40 20 Hexagon nut, spring washer. 1 each 740 0.22 1PC 1 KN-40 02041365 7.22 SGD
Shipped after 2017-05-29
740 270 M10 50 25 Hexagon nut, spring washer 1 each 1200 0.19 1PC 1 KN-50 02041374 11.56 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Foot of import speaker
5
From Japan
On 2016-11-24 22:13:10
Use the speaker box of every floor. Because when you strongly the bass floor resonates, it used as a foot for the anti-vibration soundproof. Since the British-made speakers, originally there is insulator mounting holes of the M6, we just get stuck. Resonance is eliminated were obtained a sufficient effect. It became a place of expensive insulator.
This review is about item#2041347.
As a damper for engine high-pressure car wash
3
From Japan
On 2014-10-12 19:59:01
Durability is unknown because it was just used, a little more (after 10 mm) It would be appreciated if the bolt is long ...
This review is about item#02041374.
Portable compressor
5
From Japan
On 2013-03-31 09:39:18
A portable compressor of a first-class maker purchased about 30 years ago has only a poor sleeve-shaped vibration damping rubber on the frame base surface, and when driving the compressor on the concrete floor surface, the compressor unexpectedly Although I was using it while moving or fixing it with a rope, I installed a hole in this base of 4 rubber vibration isolators. Pitat is stopping. I thought that I could get it sooner.
This review is about item#02041356.

Related Products