Buy more than* S$200* and get FREE SHIPPING

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Bolt & Nut Embedded Type,

4.84 (19)
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Height H (mm) Dimension t (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Z Direction Bearing Load (N[kgf]) Accessories Stiffness Ratio (Kx/Kz) Bolt Diameter d Outside Diameter D1 (phi mm) Dimensions s (mm) Allowable Load (N) Dimensions b (mm) Bearing Load (N) Dimension l (mm) Dimension D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Height H (mm) Dimension t (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Z Direction Bearing Load (N[kgf]) Accessories Stiffness Ratio (Kx/Kz) Bolt Diameter d Outside Diameter D1 (phi mm) Dimensions s (mm) Allowable Load (N) Dimensions b (mm) Bearing Load (N) Dimension l (mm) Dimension D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 62 8 4060 - Each one hex nut, spring washer 0.16 M20 150 55 - 22.5 - 55 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-150 38743083 129.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - -   1PC 1 RA-40-33H 38742873 8.99 SGD
In stock
- - - - - - - - - - - - - - -   1PC 1 RA-50-40H 38742916 11.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - -   1PC 1 RA-45 38742882 10.99 SGD
Shipped after 2018-01-30
90 50 4.5 1440[1470] 0 to 5900[600] Each one hex nut, spring washer 0.20 M16 100 50 - 16 - 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-100 02041776 38.99 SGD
Shipped after 2018-01-30
70 40 4.5 1040[1060] 0 to 3240[330] Each one hex nut, spring washer 0.18 M12 80 40 - 12.5 - 45 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-80 02041873 35.99 SGD
Shipped after 2018-01-30
- 11 1 17 - Each one hex nut, spring washer 0.17 M3 8 9 (Z-direction) 36 (X direction) 7 3.3 (Z-direction) 21 10 8   1PC 1 RA-8 38742742 2.99 SGD
In stock
- 20 2 88 - Each one hex nut, spring washer 0.22 M6 20 13 (Z-direction) 180 (X direction) 49 5 (Z-direction) 98 15 15   1PC 1 RA-20-20H 38742794 5.99 SGD
In stock
- 27 2.3 110 - Each one hex nut, spring washer 0.22 M6 25 16 (Z-direction) 310 (X direction) 59 6 (Z-direction) 160 18 20   1PC 1 RA-25-27H 38742812 5.99 SGD
In stock
- 26 2.3 180 - Each one hex nut, spring washer 0.22 M8 30 20 (Z-direction) 760 (X direction) 150 7.2 (Z-direction) 370 24 25   1PC 1 RA-30-26H 38742837 7.99 SGD
In stock
- 40 3.2 340 - Each one hex nut, spring washer 0.23 M10 55 30 (Z direction)2500 (x direction)440 9.2 (Z direction)1300 35 47   1PC 1 RA-55 38742925 20.99 SGD
In stock
- 50 3.2 410 - Each one hex nut, spring washer 0.21 M12 65 35 (Z direction)3500 (x direction)540 11.2 (Z direction)1800 35 56   1PC 1 RA-65-50H 38742986 29.99 SGD
In stock
- 45 3.2 190 - Each one hex nut, spring washer 0.2 M8 45 25 (Z direction)1400 (x direction)250 8.1 (Z direction)690 29 38   1PC 1 RA-45-45H 38742891 11.99 SGD
In stock
- - - - - - - - - - - - - - -   1PC 1 RA-35-35H 38742855 7.99 SGD
In stock
- 34 3.2 860 - Each one hex nut, spring washer 0.2 M12 65 35 - 11.2 - 35 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-65 38742977 28.99 SGD
Shipped after 2018-01-30
- 42 4.5 960 - Each one hex nut, spring washer 0.21 M12 75 45 - 12.5 - 45 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-75 38742995 28.99 SGD
Shipped after 2018-01-30
- 70 4.5 800 - Each one hex nut, spring washer 0.21 M16 100 55 - 16 - 55 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-100-70H 38743065 62.99 SGD
Shipped after 2018-01-29
- 60 8 1810 - Each one hex nut, spring washer 0.18 M16 120 51 - 19.5 - 51 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-120 38743074 75.99 SGD
Shipped after 2018-01-30
- 34 3.2 600 - Each one hex nut, spring washer 0.21 M12 60 35 - 11.2 - 35 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-60-34H 38742952 20.99 SGD
Shipped after 2018-01-30
- 55 4.5 580 - Each one hex nut, spring washer 0.23 M12 80 45 - 12.5 - 45 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-80-55H 38743022 28.99 SGD
Shipped after 2018-01-30
- 50 4.5 1030 - Each one hex nut, spring washer 0.2 M12 90 45 - 12.5 - 45 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-90 38743031 39.99 SGD
Shipped after 2018-01-29
- 76 4.5 510 - Each one hex nut, spring washer 0.22 M12 90 45 - 12.5 - 45 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-90-76H 38743047 56.99 SGD
Shipped after 2018-01-29
- 54 3.2 240 - Each one hex nut, spring washer 0.21 M10 55 30 - 9.2 - 35 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-55-54H 38742934 21.99 SGD
Shipped after 2018-01-30
- 58 3.2 250 - Each one hex nut, spring washer 0.21 M12 60 35 - 11.2 - 35 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-60-58H 38742961 21.99 SGD
Shipped after 2018-01-29
- 63 4.5 450 - Each one hex nut, spring washer 0.22 M12 75 45 - 12.5 - 45 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RA-75-63H 38743004 34.99 SGD
Shipped after 2018-01-29
10 13 1 27[28] 0 - 44[4.5] With 1 hexagon nut and spring washer 0.16 M4 10 9 - 4 - 10 -   1PC 1 RA-10 09436682 2.99 SGD
In stock
10 16 2 62[63] 0 - 78[8] Hexagon nut, spring washer 1 each 0.20 M5 12 11 - 4.5 - 12 -   1PC 1 RA-12 02041785 2.99 SGD
In stock
12 15 2 110[110] 0 - 130[13] Hexagonal nut, spring washer. 1 each 0.24 M5 15 12 - 4.5 - 15 -   1PC 1 RA-15 02041794 2.99 SGD
In stock
15 15 2 180[180] 0 - 160[16] Hexagonal nut, spring washer. 1 each 0.18 M6 20 13 - 5 - 15 -   1PC 1 RA-20 02041803 4.99 SGD
In stock
20 18 2.3 220[220] 0 - 280[29] Hexagon nut, spring washer 1 each 0.19 M6 25 16 - 6 - 18 -   1PC 1 RA-25 02041812 4.99 SGD
In stock
25 18 2.3 610[620] 0 - 830[85] Hexagonal nut, spring washer. 1 each 0.15 M8 30 20 - 7.2 - 24 -   1PC 1 RA-30 02041821 5.99 SGD
In stock
30 26 2.3 340[350] 0 - 550[56] Hexagonal nut, spring washer. 1 each 0.24 M8 35 20 - 7.2 - 24 -   1PC 1 RA-35 02041837 5.99 SGD
In stock
34 25 2.3 250[260] 0 - 700[71] Hexagonal nut, spring washer. 1 each 0.23 M8 40 25 - 7.2 - 30 -   1PC 1 RA-40 02041846 7.99 SGD
In stock
42 27 3.2 670[680] 0 - 1370[140] Hexagonal nut, spring washer. 1 each 0.17 M10 50 25 - 9.2 - 30 -   1PC 1 RA-50 02041855 9.99 SGD
In stock
52 30 3.2 883[900] 0 - 2060[210] Hexagonal nut, spring washer. 1 each 0.19 M12 60 32 - 11.2 - 35 -   1PC 1 RA-60 02041864 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Radio control engine parts
5
From Japan
On 2017-11-29 18:47:47
I have been using things from this manufacturer. It is useful because it can be used quite well for alcohol and chemicals. I am sorry that it is slightly higher than purchasing locally, but it is saved because it can be purchased even from one piece.
This review is about item#2041794.
Absorber of portable generator
5
From Japan
On 2017-05-14 14:39:47
I tried to use it for the vibration absorber of the portable generator. It exerts its function very well.
This review is about item#2041803.
Substitution of vehicle parts
5
From Japan
On 2017-02-27 19:21:48
Used as a transfer mount. Since the penetration depth of the female thread is shallow, a suitable short bolt is prepared. The thing itself is good and better than genuine goods.
This review is about item#38742925.
Radio-controlled boat
4
From Japan
On 2016-11-18 19:32:55
It is used as an engine vibration damping rubber for a gasoline boat, but it is stronger than a foreign-made one, it matches well with the mount of the engine firmly, but it seems that there are many burrs of rubber thing that is only a little worrisome I will.
This review is about item#2041803.
Fixing the generator
5
From Japan
On 2016-05-09 07:19:29
It seemed that the vibration decreased and the deterioration of the machine was suppressed
This review is about item#38742837.
Koukann
5
From Japan
On 2016-03-09 20:56:47
Iiyo
This review is about item#02041821.
Engine vibration isolation
5
From Japan
On 2016-02-25 15:44:23
The RA - 15 female screw side is a blind hole. The diameter of rubber part is φ12 mm. I think that it is good to have a rotation prevention mechanism.
This review is about item#02041794.
Supplement tail wheel suspension of heavy goods transport truck
5
From Japan
On 2016-02-15 11:42:47
There is no problem as before as regular replacement part
This review is about item#02041812.
Prevent vibration of measuring instruments
5
From Japan
On 2015-01-22 10:44:45
I bought a new measuring instrument. Since it turned out that vibration occurred when it actually operated, I bought it so that other work was not hindered. I hurried up and I ordered it because it was a necessary specification.
This review is about item#38742837.
Vibration removal of equipment
5
From Japan
On 2014-02-17 09:06:14
It is satisfactory in terms of performance, it is too expensive to use in the future
This review is about item#02041794.

Related Products