Buy more than* S$200* and get FREE SHIPPING

Round Shape Rubber Cushion, Single-Sided Nut Embedding Type, , Plate & Nut Embedded Type,

5.00 (2)
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
...see all>
Product Options
ADD TO CART
Bolt Diameter d Outside Diameter D1 (phi mm) Dimension d1(phi mm) Dimensions p (mm) Bearing Load (N) Dimensions b (mm) Dimensions d1 (mm) Dimention D2 (phi mm) Dimension D2 (mm) Height H (mm) Dimension t (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimensions A (mm) Z Direction Bearing Load (N[kgf]) Stiffness Ratio (Kx/Kz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Diameter d Outside Diameter D1 (phi mm) Dimension d1(phi mm) Dimensions p (mm) Bearing Load (N) Dimensions b (mm) Dimensions d1 (mm) Dimention D2 (phi mm) Dimension D2 (mm) Height H (mm) Dimension t (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimensions A (mm) Z Direction Bearing Load (N[kgf]) Stiffness Ratio (Kx/Kz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 150 - 190 - 22.5 22 - 140 62 8 4060 250 - 0.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-150 38743397 139.99 SGD
Shipped after 2018-06-28
M10 55 - 78 - 9.2 11.5 - 47 40 3.2 340 98 - 0.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-55 38743232 28.99 SGD
Shipped after 2018-06-29
M12 60 - 84 - 11.2 11.5 - 52 34 3.2 600 104 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-60-34H 38743266 23.99 SGD
Shipped after 2018-06-29
M12 65 - 92 - 11.2 11.5 - 56 34 3.2 860 116 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-65 38743284 30.99 SGD
Shipped after 2018-06-29
M10 55 - 78 - 9.2 11.5 - 47 54 3.2 240 98 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-55-54H 38743241 23.99 SGD
Shipped after 2018-06-29
M12 75 - 102 - 12.5 11.5 - 65 42 4.5 960 126 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-75 38743302 30.99 SGD
Shipped after 2018-07-02
M12 75 - 102 - 12.5 11.5 - 65 63 4.5 450 126 - 0.22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-75-63H 38743311 41.99 SGD
Shipped after 2018-06-29
M8 45 - 63 - 8.1 9 - 38 34 3.2 300 78 - 0.24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-45 38743196 14.99 SGD
Shipped after 2018-06-29
M8 45 - 63 - 8.1 9 - 38 45 3.2 190 78 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-45-45H 38743205 15.99 SGD
Shipped after 2018-06-29
M12 80 - 108 - 12.5 13.5 - 70 55 4.5 580 136 - 0.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-80-55H 38743336 37.99 SGD
Shipped after 2018-06-29
M6 25 - 42 - 6 7 - 20 27 2.3 110 56 - 0.22   1PC 1 RB-25-27H 38743126 6.99 SGD
Shipped after 2018-06-28
M8 35 - 53 - 7.2 9 - 30 35 2.3 150 69 - 0.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-35-35H 38743162 10.99 SGD
Shipped after 2018-07-03
M6 25 7 42 - 6 - 20 - 18 2.3 220[220] 56 0 to 280[29] 0.19   1PC 1 RB-25 02041907 5.99 SGD
In stock
M10 50 - 73 (Z direction)880 9.2 11.5 - 42 40 3.2 270 93 - 0.22   1PC 1 RB-50-40H 38743223 13.99 SGD
In stock
M6 20 - 36 - 5 7 - 15 20 2 88 49 - 0.22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-20-20H 38743101 9.99 SGD
Shipped after 2018-07-02
M12 60 - 84 - 11.2 11.5 - 52 58 3.2 250 104 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-60-58H 38743275 30.99 SGD
Shipped after 2018-07-02
M12 65 - 92 - 11.2 11.5 - 56 50 3.2 410 116 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-65-50H 38743293 30.99 SGD
Shipped after 2018-06-29
M12 90 - 117 - 12.5 13.5 - 80 50 4.5 1030 141 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-90 38743345 41.99 SGD
Shipped after 2018-07-02
M12 90 - 117 - 12.5 13.5 - 80 76 4.5 510 141 - 0.22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-90-76H 38743354 64.99 SGD
Shipped after 2018-06-29
M16 100 - 134 - 16 13.5 - 90 70 4.5 800 166 - 0.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-100-70H 38743372 70.99 SGD
Shipped after 2018-06-29
M16 120 - 160 - 19.5 18 - 110 60 8 1810 210 - 0.18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-120 38743381 78.99 SGD
Shipped after 2018-06-29
M8 40 - 60 - 7.2 9 - 34 33 2.3 200 76 - 0.24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-40-33H 38743187 11.99 SGD
Shipped after 2018-06-29
M8 30 - 48 (Z direction)370 7.2 7 - 25 26 2.3 180 62 - 0.22   1PC 1 RB-30-26H 38743144 8.99 SGD
In stock
M10 50 11.5 73 - 9.2 - 42 - 27 3.2 670[680] 93 0 to 1370[40] 0.17   1PC 1 RB-50 02041943 10.99 SGD
In stock
M12 80 13.5 108 - 12.5 - 70 - 40 4.5 1040[1060] 136 0 to 3240[330] 0.18   1PC 1 RB-80 02041961 30.99 SGD
In stock
M16 100 13.5 134 - 16 - 90 - 50 4.5 1440[1470] 166 0 to 5900[600] 0.20   1PC 1 RB-100 02041882 39.99 SGD
In stock
M12 60 11.5 84 - 11.2 - 52 - 30 3.2 883[900] 104 0 to 2060[210] 0.19   1PC 1 RB-60 02041952 13.99 SGD
In stock
M6 20 7 36 - 5 - 15 - 15 2 180[180] 49 0 - 160[16] 0.18   1PC 1 RB-20 02041891 5.99 SGD
In stock
M8 30 7 48 - 7.2 - 25 - 18 2.3 610[620] 62 0 - 830[85] 0.15   1PC 1 RB-30 02041916 6.99 SGD
In stock
M8 35 9 53 - 7.2 - 30 - 26 2.3 250[260] 69 0 - 550[56] 0.24   1PC 1 RB-35 02041925 7.99 SGD
Shipped after 2018-06-29
M8 40 9 60 - 7.2 - 34 - 25 2.3 340[350] 76 0 - 700[71] 0.23   1PC 1 RB-40 02041934 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sieve machine
5
From Japan
On 2013-10-11 21:24:43
It was perfect as designed.
This review is about item#02041891.
Vibration isolation of equipment that generates vibration
5
From Japan
On 2011-12-12 12:07:43
It is very effective when the vibration of the equipment using the engine such as the generator is transmitted, I like it very much and I repeat it many times. The one with a small size was eliminated by using the part of the motorcycle as a part damaged by metal fatigue due to vibration. It is a very good part depending on usage!
This review is about item#02041934.

Related Products