Buy more than* S$200* and get FREE SHIPPING

Auto Packing Machine PP Band

4.80 (5)
Tensile Strength (N)
1079 or more
Fracture Elongation (%)
25 or less
Inner Diameter (phi mm)
200
Length (m)
3000
Color
Blue
Thickness (mm)
0.61
Width (mm)
12
Type
Automatic packing machine for PP band
TRUSCO Part Number
119-9561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HM12 37062925 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When packing goods
5
From Japan
On 2018-01-12 22:41:20
There is sufficient strength so you can use it with confidence. We will continue to adopt it on a regular basis.
This review is about item#8434797.
For discrimination in band color for provisional packaging of products
5
From Japan
On 2014-10-29 13:08:18
I think that it is a good product with no problem, but ... I have never compared it with other companies' products.
This review is about item#08434763.
Color and use transparent and blue for temporary packing of production line
5
From Japan
On 2013-09-10 13:16:05
The compatibility of the packaging machine is also perfect, I think that it is a very good product in quality without problems for every week's welding strength test, but I'd like to lower the price anyway.
This review is about item#08434815.
packing
5
From Japan
On 2013-02-22 14:50:48
Because there are few dealers in stock of narrow bands, shipping was saved the next day. Thank you for your earlier delivery schedule. Next time please
This review is about item#37062925.
Medium-weight carton packing
4
From Japan
On 2011-06-24 16:37:15
I always bought one more cheap one, but I tried it once because it was just packed. Difference in price? He stopped being clogged. Just being told if I should buy it again is a lost place. Everything manufacturer's quality is getting worse and our old packing machines are clogged up and it can not be helped.
This review is about item#08434772.

Related Products