Buy more than* S$200* and get FREE SHIPPING

Brooch reamer Straight shank

4.17 (6)
Shank Diameter Tolerance
h7
...see all>
Product Options
ADD TO CART
Material Cutting Feed (mm/rev) Prepared Hole Portion (mm) Neck Length l2(mm) Chamfer Length l (mm) Shank Diameter d1 (mm) Blade Length l1 (mm) Blade Diameter D (phi mm) Overall Length L (mm) Work Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Cutting Feed (mm/rev) Prepared Hole Portion (mm) Neck Length l2(mm) Chamfer Length l (mm) Shank Diameter d1 (mm) Blade Length l1 (mm) Blade Diameter D (phi mm) Overall Length L (mm) Work Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 35 5.7 3 - 1.99 - Steel General *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BRS 1.99 39265834 96.99 SGD
Shipped after 2018-03-08
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 110 9.5 - 45 12.7 - Steel General   1PC 1 BRS 12.7 39265904 54.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 45 5.7 3 22 2.99 - Steel General   1PC 1 BRS 2.99 39265843 53.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 110 9.5 - 45 12.03 - Steel General   1PC 1 BRS 12.03 39265895 77.99 SGD
Shipped after 2018-04-26
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 100 9.5 - 40 9.99 - Steel General   1PC 1 BRS 9.99 39265886 63.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 70 9.5 7 30 6.3 - Steel General   1PC 1 BRS 6.3 39265852 33.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 85 9.5 8 35 7.9 - Steel General   1PC 1 BRS 7.9 39265861 39.99 SGD
Shipped after 2018-02-22
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 53 5.7 3.5 24 3.5 80 Steel General   1PC 1 BRS 3.5 04333725 30.99 SGD
Shipped after 2018-02-22
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 60 7.6 4.5 25 4.5 - Steel General   1PC 1 BRS 4.5 39223222 33.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.1 to 0.3 0.1 to 0.3 65 7.6 5.5 30 5.5 - Steel General   1PC 1 BRS 5.5 39223231 33.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 35 5.7 3 15 2 60 Steel General   1PC 1 BRS 2.0 04333576 96.99 SGD
Shipped after 2018-02-23
HSS (high speed steel) HSS 0.07 to 0.2 0.1 to 0.3 35 5.7 3 - 2.5 - Steel General   1PC 1 BRS 2.5 37647303 96.99 SGD
Shipped after 2018-02-26
HSS (high speed steel) HSS 0.1 to 0.3 0.2 to 0.4 90 9.5 9 35 9 135 Steel General   1PC 1 BRS 9.0 04334276 34.99 SGD
In stock
High-speed-steel (HSS) 0.07 - 0.2 0.1 - 0.3 45 5.7 3 22 3 70 General Steel   1PC 1 BRS 3.0 04333673 29.99 SGD
In stock
High-speed-steel (HSS) 0.07 - 0.2 0.1 - 0.3 53 6.5 4 24 4 80 General Steel   1PC 1 BRS 4.0 04333777 29.99 SGD
In stock
High-speed-steel (HSS) 0.07 - 0.2 0.1 - 0.3 60 7.6 5 25 5 90 General Steel   1PC 1 BRS 5.0 04333874 29.99 SGD
In stock
High-speed-steel (HSS) 0.1 - 0.3 0.1 - 0.3 65 7.6 6 30 6 100 General Steel   1PC 1 BRS 6.0 04333971 29.99 SGD
In stock
High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 70 9.5 7 30 7 110 General Steel   1PC 1 BRS 7.0 04334075 34.99 SGD
In stock
High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 85 9.5 8 35 8 125 General Steel   1PC 1 BRS 8.0 04334172 37.99 SGD
In stock
High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 100 9.5 10 40 10 150 General Steel   1PC 1 BRS 10.0 04333165 41.99 SGD
In stock
High-speed-steel (HSS) 0.1 - 0.3 0.2 - 0.4 105 9.5 12 40 12 160 General Steel   1PC 1 BRS 12.0 04333366 51.99 SGD
In stock
High-speed-steel (HSS) 0.2 - 0.3 0.2 - 0.4 110 9.5 13 45 13 165 General Steel   1PC 1 BRS 13.0 04333463 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
2
From Japan
On 2017-07-01 04:44:01
Since the finished surface falls below the handrer, it is a bit uneasy because it is concerned with straightness and that
This review is about item#39223231.
Hole drilling
5
From Japan
On 2016-08-15 02:55:59
I am satisfied because the cutting surface is also clean and the resistance when cutting well is also small.
This review is about item#04333971.
Drilling of stainless steel
5
From Japan
On 2016-07-30 23:38:49
Kiriki garden house is also satisfied with good workmanship well
This review is about item#39223231.
Drilling finish
5
From Japan
On 2015-06-19 00:03:09
I bought it cheaply! I asked to use it again I thought that I can not buy it at this price even at a tool shop.
This review is about item#04333165.
There is no use other than reamer finish
3
From Japan
On 2015-05-24 14:01:12
It was an ordinary broach reamer. I have no particular impressions. However, the mailing method was not the Takkyubin delivery this time but the delivery of the post office. It was delivered in a state in which the box protruded from the post because of its large size. What will happen if it rains and gets wet. Because it is made of metal, it is finished when it gets wet. Are you licking?
This review is about item#04333262.
Align / Dimension
5
From Japan
On 2008-06-17 09:02:02
Types of planning length
This review is about item#04333463.

Related Products