Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
127
Pitch Diameter (Dp) (phi mm)
112.70
Face Width (T)(mm)
17.6
Using Chain
No.100
Boss Length BL (mm)
50
Boss Diameter BD (mm)
75
Dimensions a (mm)
16
Type
FBN100B
Weight (kg)
2.30
Number of Gears
11
...see all>
Product Options
ADD TO CART
Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.05 19.05 12x3.3 42 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D42 00223991 56.99 SGD
Shipped after 2018-03-02
- - 8x3.3 25 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D25 00223921 51.99 SGD
Shipped after 2018-03-02
- - 10x3.3 35 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D35 00223964 51.99 SGD
Shipped after 2018-03-02
- - 10x3.3 32 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D32 00223955 51.99 SGD
Shipped after 2018-03-02
- - 10x3.3 38 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D38 00223973 51.99 SGD
Shipped after 2018-03-02
- - 12x3.3 40 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D40 00223982 45.99 SGD
Shipped after 2018-03-02
- - 8x3.3 28 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D28 00223937 51.99 SGD
Shipped after 2018-03-02
- - 14x3.8 48 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D48 00224016 51.99 SGD
Shipped after 2018-03-02
19.05 19.05 14x3.8 50 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D50 05847064 56.99 SGD
Shipped after 2018-03-02
- - 8x3.3 30 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D30 00223946 51.99 SGD
Shipped after 2018-03-02
- - 14x3.8 45 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN100B11D45 00224007 51.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products