Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
26
Outside Diameter (Do)(phi mm)
41
Pitch Diameter (Dp) (phi mm)
36.80
Face Width (T)(mm)
4.3
Using Chain
No.35
Boss Length BL (mm)
20
Boss Diameter BD (mm)
30.5
Dimension S (mm)
4.4
Dimensions a (mm)
6
Type
FBN35B
Weight (kg)
0.12
Number of Gears
12
...see all
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x1.4 10 4 Tooth tip high frequency hardening 296-1016 1PC 1 FBN35B12D10 00208677 9.16 SGD
Shipped after 2017-01-27
4x1.8 12 5 Tooth tip high frequency hardening 296-1024 1PC 1 FBN35B12D12 00208686 9.09 SGD
In stock
5x2.3 15 6 Tooth point high frequency hardening 296-1041 1PC 1 FBN35B12D15 00208704 9.09 SGD
In stock
ADD TO CART

Related Products