Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
29
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
44
Pitch Diameter (Dp) (phi mm)
39.80
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
15
Using Chain
No.35
Set Screw (M)
6
Boss Length BL (mm)
20
Boss Diameter BD (mm)
32
Dimension S (mm)
4.4
Dimensions a (mm)
6
Hardness
Tooth point high frequency hardening
Type
FBN35B
Weight (kg)
0.12
Number of Gears
13
Material
Carbon steel for machine structures
TRUSCO Part Number
296-1105
Others
There are grooves in the boss od.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B13D15 00208765 8.88 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products