Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
-
Outside Diameter (Do)(phi mm)
51
Pitch Diameter (Dp) (phi mm)
45.81
Face Width (T)(mm)
4.3
Using Chain
No.35
Boss Length BL (mm)
20
Boss Diameter BD (mm)
35
Dimension S (mm)
-
Dimensions a (mm)
6
Type
FBN35B
Weight (kg)
0.16
Number of Gears
15
...see all
Product Options
ADD TO CART
Hardness TRUSCO Part Number Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness TRUSCO Part Number Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tooth tip high frequency hardening 296-1237 3x1.4 10 4 1PC 1 FBN35B15D10 00208896 10.23 SGD
Shipped after 2017-01-23
Tooth point high frequency hardening 296-1245 4x1.8 12 5 1PC 1 FBN35B15D12 00208905 10.15 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products