Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
-
Kyeway (b x t2)(mm)
3x1.4
Outside Diameter (Do)(phi mm)
54
Pitch Diameter (Dp) (phi mm)
48.82
Face Width (T)(mm)
4.3
Chain Pitch (P)(mm)
9.525 (3/8 inch)
Shaft Hole Diameter (phiDH7)(mm)
10
Roller Outside Diameter (Dr)(mm)
5.08
Roller link Inside Width(W)(mm)
4.78
Using Chain
No.35
Set Screw (M)
4
Boss Length BL (mm)
20
Boss Diameter BD (mm)
37
Dimension S (mm)
-
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN35B
Weight (kg)
0.19
Number of Gears
16
Material
Carbon steel for machine structural purposes
TRUSCO Part Number
296-1326
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B16D10 00208984 10.54 SGD
In stock
ADD TO CART

Related Products