NoteBuy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

2014 TRUSCO Published Page
1-1619
Dimensions GD (mm)
-
Kyeway (b x t2)(mm)
4 x 1.8
Outside Diameter (Do)(phi mm)
57
Pitch Diameter (Dp) (phi mm)
51.84
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
12
Using Chain
No.35
Set Screw (M)
5
Boss Length BL (mm)
20
Boss Diameter BD (mm)
41
Dimension S (mm)
-
Dimensions a (mm)
6
Hardness
Tooth tip induction hardening
Type
FBN35B
Weight (kg)
0.22
Number of Gears
17
Material
Carbon steel for machine structural use
TRUSCO Part Number
296-1440
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B17D12 00209106 11.25 SGD
Shipped after 2016-12-12

Related Products