Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Purpose
Tripod used for laser marking.
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
96
Pitch Diameter (Dp) (phi mm)
91.12
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
20
Using Chain
No.35
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
53
Dimensions a (mm)
8
Hardness
Tooth point high frequency hardening
Type
FBN35B
Weight (kg)
0.51
Number of Gears
30
Material
Carbon steel for machine structures
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B30D20 00210813 15.63 SGD
In stock
ADD TO CART

Related Products