Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
-
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
127
Pitch Diameter (Dp) (phi mm)
121.4
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
20
Using Chain
No.35
Set Screw (M)
6
Boss Length BL (mm)
25
Boss Diameter BD (mm)
63
Dimension S (mm)
-
Dimensions a (mm)
10
Hardness
Tooth point high frequency hardening
Type
FBN35B
Weight (kg)
0.85
Number of Gears
40
Material
Carbon steel for machine structures
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN35B40D20 00212064 21.95 SGD
In stock
ADD TO CART

Related Products