Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
35
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
55
Pitch Diameter (Dp) (phi mm)
49.07
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
40
Dimension S (mm)
5.2
Dimensions a (mm)
5
Type
FBN40B
Weight (kg)
0.22
Number of Gears
12
Caution
There is a slot on the outside diameter of the boss.
...see all
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Tooth point high frequency hardening 273-1151 1PC 1 FBN40B12D20 00212344 11.20 SGD
Shipped after 2017-03-27
22 Tooth tip high frequency hardening 273-1169 1PC 1 FBN40B12D22 00212353 11.11 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products