NoteBuy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
59
Pitch Diameter (Dp) (phi mm)
53.07
Face Width (T)(mm)
7.2
Shaft Hole Diameter (phiDH7)(mm)
22
Using Chain
No.40
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
37
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN40B
Weight (kg)
0.23
Number of Gears
13
Material
Carbon steel for machine structural purposes
TRUSCO Part Number
273-1185
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN40B13D22 00212441 11.52 SGD
In stock

Related Products