Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Outside Diameter (Do)(phi mm)
63
Pitch Diameter (Dp) (phi mm)
57.07
Face Width (T)(mm)
7.2
Using Chain
No.40
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
42
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN40B
Weight (kg)
0.28
Number of Gears
14
Material
Carbon steel for machine structural purposes
...see all
Product Options
ADD TO CART
Chain Pitch (P)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chain Pitch (P)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 (1/2 inch) 7.95 7.95 8x3.3 25 273-1240 1PC 1 FBN40B14D25 00212572 12.17 SGD
Shipped after 2017-01-27
- - - 6x2.8 20 273-1215 1PC 1 FBN40B14D20 00212545 12.27 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products