Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Outside Diameter (Do)(phi mm)
67
Pitch Diameter (Dp) (phi mm)
61.08
Face Width (T)(mm)
7.2
Using Chain
No.40
Boss Length BL (mm)
22
Boss Diameter BD (mm)
46
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN40B
Weight (kg)
0.34
Number of Gears
15
Material
Carbon steel for machine structural purposes
...see all
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Set Screw (M) TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Set Screw (M) TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 7.95 7.95 6 273-1274 6x2.8 12.7 (1/2 inch) 1PC 1 FBN40B15D22 00212676 12.68 SGD
In stock
25 - - 8 273-1291 8x3.3 - 1PC 1 FBN40B15D25 00212694 13.04 SGD
In stock
20 7.95 7.95 6 273-1266 6x2.8 12.7 (1/2 inch) 1PC 1 FBN40B15D20 00212667 12.68 SGD
In stock
ADD TO CART

Related Products