Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Outside Diameter (Do)(phi mm)
71
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
Boss Length BL (mm)
22
Boss Diameter BD (mm)
50
Dimensions a (mm)
6
Type
FBN40B
Weight (kg)
0.4
Number of Gears
16
...see all
Product Options
ADD TO CART
Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65.1 25 8 Tooth tip induction hardening 1-1620 273-1355 8 x 3.3 1PC 1 FBN40B16D25 00212816 14.19 SGD
Shipped after 2017-04-05
65.10 18 6 Tooth point high frequency hardening - - 6x2.8 1PC 1 FBN40B16D18 00212764 13.20 SGD
In stock
65.10 20 6 Tooth tip high frequency hardening - 273-1321 6x2.8 1PC 1 FBN40B16D20 00212782 13.05 SGD
In stock
ADD TO CART

Related Products