Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
76
Pitch Diameter (Dp) (phi mm)
69.12
Face Width (T)(mm)
7.2
Shaft Hole Diameter (phiDH7)(mm)
16
Using Chain
No.40
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
54
Dimensions a (mm)
6
Hardness
Tooth tip high frequency hardening
Type
FBN40B
Weight (kg)
0.46
Number of Gears
17
Material
Carbon steel for machine structural purposes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN40B17D16 00212877 13.94 SGD
In stock
ADD TO CART

Related Products