Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

2014 TRUSCO Published Page
1-1620
Kyeway (b x t2)(mm)
6 x 2.8
Outside Diameter (Do)(phi mm)
80
Pitch Diameter (Dp) (phi mm)
73.14
Face Width (T)(mm)
7.2
Shaft Hole Diameter (phiDH7)(mm)
20
Using Chain
No.40
Set Screw (M)
6
Boss Length BL (mm)
22
Boss Diameter BD (mm)
57
Dimensions a (mm)
6
Hardness
Tooth tip induction hardening
Type
FBN40B
Weight (kg)
0.51
Number of Gears
18
Material
Carbon steel for machine structural use
TRUSCO Part Number
273-2319
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN40B18D20 00213053 14.54 SGD
Shipped after 2017-03-30
ADD TO CART

Related Products