Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Kyeway (b x t2)(mm)
8x3.3
Outside Diameter (Do)(phi mm)
108
Pitch Diameter (Dp) (phi mm)
101.33
Face Width (T)(mm)
7.2
Using Chain
No.40
Set Screw (M)
8
Boss Length BL (mm)
25
Boss Diameter BD (mm)
63
Dimensions a (mm)
7
Type
FBN40B
Weight (kg)
0.88
Number of Gears
25
...see all
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Hardness TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Tooth tip high frequency hardening 273-2777 1PC 1 FBN40B25D25 00214252 20.73 SGD
In stock
24 Tooth point high frequency hardening 273-2769 1PC 1 FBN40B25D24 00214243 20.73 SGD
In stock
ADD TO CART

Related Products