Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
169
Pitch Diameter (Dp) (phi mm)
161.87
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Shaft Hole Diameter (phiDH7)(mm)
25
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
Set Screw (M)
8
Boss Length BL (mm)
28
Boss Diameter BD (mm)
68
Dimensions a (mm)
10
Hardness
Tooth tip induction hardening
Type
FBN40B
Weight (kg)
1.7
Number of Gears
40
Material
Carbon steel for machine structural use
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN40B40D25 00216553 32.52 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products