Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

5.00 (1)
Outside Diameter (Do)(phi mm)
84
Pitch Diameter (Dp) (phi mm)
76.35
Face Width (T)(mm)
8.7
Using Chain
No.50
Set Screw (M)
8
Boss Length BL (mm)
25
Boss Diameter BD (mm)
57
Dimensions a (mm)
7
Type
FBN50B
Weight (kg)
0.62
Number of Gears
15
...see all
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Hardness TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Hardness TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 x 3.3 15.875 (5/8 inch) 25 10.16 9.53 Tooth tip induction hardening 273-1703 1-1621 1PC 1 FBN50B15D25 00217323 17.00 SGD
In stock
8x3.3 - 30 - - Tooth tip high frequency hardening 273-1720 - 1PC 1 FBN50B15D30 00217341 16.88 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use in vegetable washing machine parts.
5
From Japan
On 2009-01-25 01:10:58
Because you put in immediately reclassified work No need for processing, it is very convenient. It will also be the shortening of working time to is the recommended products.

Related Products