Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Kyeway (b x t2)(mm)
8x3.3
Outside Diameter (Do)(phi mm)
89
Pitch Diameter (Dp) (phi mm)
81.37
Face Width (T)(mm)
8.7
Shaft Hole Diameter (phiDH7)(mm)
28
Using Chain
No.50
Set Screw (M)
8
Boss Length BL (mm)
25
Boss Diameter BD (mm)
62
Dimensions a (mm)
7
Hardness
Tooth point high frequency hardening
Type
FBN50B
Weight (kg)
0.72
Number of Gears
16
Material
Carbon steel for machine structures
TRUSCO Part Number
273-1789
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN50B16D28 00217481 18.08 SGD
In stock
ADD TO CART

Related Products