Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

2014 TRUSCO Published Page
1-1621
Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
94
Pitch Diameter (Dp) (phi mm)
86.39
Face Width (T)(mm)
8.7
Shaft Hole Diameter (phiDH7)(mm)
24
Using Chain
No.50
Set Screw (M)
8
Boss Length BL (mm)
25
Boss Diameter BD (mm)
67
Dimensions a (mm)
7
Hardness
Tooth tip induction hardening
Type
FBN50B
Weight (kg)
0.83
Number of Gears
17
Material
Carbon steel for machine structural use
TRUSCO Part Number
273-1835
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBN50B17D24 00217621 18.55 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products