Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

Dimensions GD (mm)
37
Outside Diameter (Do)(phi mm)
68
Pitch Diameter (Dp) (phi mm)
61.65
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
32
Boss Diameter BD (mm)
49
Dimension S (mm)
8.0
Dimensions a (mm)
6
Type
FBN60B
Weight (kg)
0.49
Number of Gears
10
Caution
There is a slot on the outside diameter of the boss.
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 6 Addendum induction hardening - - 6x2.8 19.05 (3/4 inches)   1PC 1 FBN60B10D19 00220771 16.99 SGD
Shipped after 2018-02-27
20 6 Addendum induction hardening - - 6x2.8 19.05 (3/4 inches) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B10D20 00220787 17.99 SGD
Shipped after 2018-02-27
22 6 Addendum induction hardening - - 6x2.8 19.05 (3/4 inches)   1PC 1 FBN60B10D22 00220796 21.99 SGD
Shipped after 2018-02-27
24 8 Addendum induction hardening - - 8x3.3 19.05 (3/4 inches)   1PC 1 FBN60B10D24 00220805 19.99 SGD
Shipped after 2018-02-27
28 8 Addendum induction hardening 1-1622 273-2041 8x3.3 19.05 (3/4 inches) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B10D28 00220823 21.99 SGD
In stock
30 8 Addendum induction hardening 1-1622 273-2050 8x3.3 19.05 (3/4 inches) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B10D30 00220832 21.99 SGD
In stock
25 8 Tooth point high frequency hardening - 273-2033 8x3.3 19.05 (3/4 inch)   1PC 1 FBN60B10D25 00220814 18.99 SGD
In stock
ADD TO CART

Related Products