Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
83
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
32
Boss Diameter BD (mm)
51
Dimensions a (mm)
8
Type
FBN60B
Weight (kg)
0.69
Number of Gears
12
...see all>
Product Options
ADD TO CART
Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Screw (M) Hardness 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Tooth tip induction hardening 1-1622 273-2131 10 x 3.3 73.6 19.05 (3/4 inch) 32   1PC 1 FBN60B12D32 00221015 18.99 SGD
Shipped after 2018-04-27
8 Tooth tip induction hardening 1-1622 273-2114 8 x 3.3 73.6 19.05 (3/4 inch) 28   1PC 1 FBN60B12D28 00220997 20.99 SGD
Shipped after 2018-04-24
6 Addendum induction hardening - - 6x2.8 73.60 19.05 (3/4 inches) 19   1PC 1 FBN60B12D19 00220945 18.99 SGD
Shipped after 2018-04-27
8 Addendum induction hardening 1-1622 273-2106 8x3.3 73.60 19.05 (3/4 inches) 25   1PC 1 FBN60B12D25 00220981 19.99 SGD
Shipped after 2018-04-24
6 Addendum induction hardening - - 6x2.8 73.60 19.05 (3/4 inches) 22   1PC 1 FBN60B12D22 00220963 19.99 SGD
Shipped after 2018-04-27
8 Addendum induction hardening 1-1622 273-2122 8x3.3 73.60 19.05 (3/4 inches) 30   1PC 1 FBN60B12D30 00221006 18.99 SGD
Shipped after 2018-04-24
6 Addendum induction hardening 1-1622 273-2149 10x3.3 73.60 19.05 (3/4 inches) 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B12D35 00221024 19.99 SGD
Shipped after 2018-04-24
6 Addendum induction hardening - - 6x2.8 73.60 19.05 (3/4 inches) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B12D20 00220954 19.99 SGD
Shipped after 2018-04-27
8 Addendum induction hardening - - 8x3.3 73.60 19.05 (3/4 inches) 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B12D24 00220972 19.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products