Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

FBN-Finish Bore Sprockets

Outside Diameter (Do)(phi mm)
89
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
32
Boss Diameter BD (mm)
57
Dimensions a (mm)
8
Type
FBN60B
Weight (kg)
0.81
Number of Gears
13
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1622 273-2211 12x3.3 79.6 19.05(¾inch) 40 8 Addenduminductionhardening   1PC 1 FBN60B13D40 00221146 20.11 SGD
In stock
- - 6x2.8 79.60 19.05 (3/4 inches) 19 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B13D19 00221042 19.20 SGD
Shipped after 2017-05-08
- - 6x2.8 79.60 19.05 (3/4 inches) 20 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B13D20 00221051 19.20 SGD
Shipped after 2017-05-08
- - 6x2.8 79.60 19.05 (3/4 inches) 22 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B13D22 00221067 19.20 SGD
Shipped after 2017-05-08
- - 8x3.3 79.60 19.05 (3/4 inches) 24 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B13D24 00221076 19.20 SGD
Shipped after 2017-05-08
1-1622 273-2157 8x3.3 79.60 19.05 (3/4 inches) 25 8 Addendum induction hardening   1PC 1 FBN60B13D25 00221085 19.20 SGD
Shipped after 2017-04-28
1-1622 273-2165 8x3.3 79.60 19.05 (3/4 inches) 28 8 Addendum induction hardening   1PC 1 FBN60B13D28 00221094 19.20 SGD
Shipped after 2017-04-28
1-1622 273-2173 8x3.3 79.60 19.05 (3/4 inches) 30 8 Addendum induction hardening   1PC 1 FBN60B13D30 00221103 19.20 SGD
Shipped after 2017-04-28
1-1622 273-2181 10x3.3 79.60 19.05 (3/4 inches) 32 8 Addendum induction hardening   1PC 1 FBN60B13D32 00221112 20.27 SGD
Shipped after 2017-04-28
1-1622 273-2190 10x3.3 79.60 19.05 (3/4 inches) 35 8 Addendum induction hardening   1PC 1 FBN60B13D35 00221121 20.51 SGD
In stock
1-1622 273-2203 10x3.3 79.60 19.05 (3/4 inches) 38 8 Addendum induction hardening   1PC 1 FBN60B13D38 00221137 20.27 SGD
In stock
ADD TO CART

Related Products