Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
107
Pitch Diameter (Dp) (phi mm)
97.65
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
32
Boss Diameter BD (mm)
73
Dimensions a (mm)
8
Type
FBN60B
Number of Gears
16
...see all>
Product Options
ADD TO CART
Set Screw (M) Hardness Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Screw (M) Hardness Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Addenduminductionhardening 1.3 - - 14x3.8 19.05(¾inch) 50   1PC 1 FBN60B16D50 00221566 26.29 SGD
Shipped after 2017-12-22
8 Addendum induction hardening 1.30 1-1622 273-4249 8x3.3 19.05 (3/4 inches) 30   1PC 1 FBN60B16D30 00221487 25.80 SGD
Shipped after 2017-12-19
8 Addendum induction hardening 1.30 1-1622 273-4281 12x3.3 19.05 (3/4 inches) 40   1PC 1 FBN60B16D40 00221523 27.15 SGD
Shipped after 2017-12-19
10 Addendum induction hardening 1.30 - - 14x3.8 19.05 (3/4 inches) 45   1PC 1 FBN60B16D45 00221541 26.96 SGD
Shipped after 2017-12-21
6 Addendum induction hardening 1.30 - - 6x2.8 19.05 (3/4 inches) 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D22 00221444 25.80 SGD
Shipped after 2017-12-22
8 Addendum induction hardening 1.30 - - 12x3.3 19.05 (3/4 inches) 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D42 00221532 26.96 SGD
Shipped after 2017-12-22
6 Addendum induction hardening 1.30 - - 6x2.8 19.05 (3/4 inches) 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D19 00221426 25.80 SGD
Shipped after 2017-12-22
6 Addendum induction hardening 1.30 - - 6x2.8 19.05 (3/4 inches) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D20 00221435 25.80 SGD
Shipped after 2017-12-22
8 Addendum induction hardening 1.30 - - 8x3.3 19.05 (3/4 inches) 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D24 00221453 25.80 SGD
Shipped after 2017-12-22
8 Addendum induction hardening 1.30 1-1622 273-4222 8x3.3 19.05 (3/4 inches) 25   1PC 1 FBN60B16D25 00221462 24.42 SGD
Shipped after 2017-12-19
8 Addendum induction hardening 1.30 1-1622 273-4231 8x3.3 19.05 (3/4 inches) 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B16D28 00221471 24.42 SGD
Shipped after 2017-12-19
8 Addendum induction hardening 1.30 1-1622 273-4265 10x3.3 19.05 (3/4 inches) 35   1PC 1 FBN60B16D35 00221505 26.96 SGD
Shipped after 2017-12-19
8 Addendum induction hardening 1.30 1-1622 273-4273 10x3.3 19.05 (3/4 inches) 38   1PC 1 FBN60B16D38 00221514 26.96 SGD
Shipped after 2017-12-19
8 Addendum induction hardening 1.30 1-1622 273-4257 10x3.3 19.05 (3/4 inches) 32   1PC 1 FBN60B16D32 00221496 28.67 SGD
Shipped after 2017-12-18
10 Addendum induction hardening 1.30 - - 14x3.8 19.05 (3/4 inches) 48   1PC 1 FBN60B16D48 00221557 26.96 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products