Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
119
Pitch Diameter (Dp) (phi mm)
109.71
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
40
Boss Diameter BD (mm)
83
Dimensions a (mm)
12
Type
FBN60B
Number of Gears
18
...see all>
Product Options
ADD TO CART
Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.00 1-1622 273-4419 10x3.3 19.05 (3/4 inches) 38 8 Addendum induction hardening   1PC 1 FBN60B18D38 00221837 32.99 SGD
Shipped after 2018-01-23
2.00 - - 12x3.3 19.05 (3/4 inches) 42 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D42 00221855 32.99 SGD
Shipped after 2018-01-26
2.00 - - 16x4.3 19.05 (3/4 inches) 55 12 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D55 00221891 32.99 SGD
Shipped after 2018-01-26
2.00 - - 6x2.8 19.05 (3/4 inches) 19 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D19 00221742 31.99 SGD
Shipped after 2018-01-26
2.00 - - 6x2.8 19.05 (3/4 inches) 20 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D20 00221751 31.99 SGD
Shipped after 2018-01-26
2.00 1-1622 273-4389 8x3.3 19.05 (3/4 inches) 30 8 Addendum induction hardening   1PC 1 FBN60B18D30 00221803 31.99 SGD
Shipped after 2018-01-25
2.00 - - 14x3.8 19.05 (3/4 inches) 45 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D45 00221864 32.99 SGD
Shipped after 2018-01-25
2.00 - - 14x3.8 19.05 (3/4 inches) 48 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D48 00221873 31.99 SGD
Shipped after 2018-01-26
2.00 - - 14x3.8 19.05 (3/4 inches) 50 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D50 00221882 32.99 SGD
Shipped after 2018-01-25
2.00 1-1622 273-4371 8x3.3 19.05 (3/4 inches) 28 8 Addendum induction hardening   1PC 1 FBN60B18D28 00221794 31.99 SGD
Shipped after 2018-01-23
2 1-1622 273-4362 8x3.3 19.05(¾inch) 25 8 Addenduminductionhardening   1PC 1 FBN60B18D25 00221785 31.99 SGD
Shipped after 2018-01-22
2.00 - - 6x2.8 19.05 (3/4 inches) 22 6 Addendum induction hardening   1PC 1 FBN60B18D22 00221767 31.99 SGD
Shipped after 2018-01-26
2.00 - - 8x3.3 19.05 (3/4 inches) 24 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B18D24 00221776 31.99 SGD
Shipped after 2018-01-26
2.00 1-1622 273-4397 10x3.3 19.05 (3/4 inches) 32 8 Addendum induction hardening   1PC 1 FBN60B18D32 00221812 29.99 SGD
Shipped after 2018-01-23
2.00 1-1622 273-4401 10x3.3 19.05 (3/4 inches) 35 8 Addendum induction hardening   1PC 1 FBN60B18D35 00221821 35.99 SGD
Shipped after 2018-01-23
2.00 1-1622 273-4427 12x3.3 19.05 (3/4 inches) 40 8 Addendum induction hardening   1PC 1 FBN60B18D40 00221846 35.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products