Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

2015 Trusco Published Pages
1 1704
Outside Diameter (Do)(phi mm)
132
Pitch Diameter (Dp) (phi mm)
121.78
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Set Screw (M)
8
Boss Length BL (mm)
40
Boss Diameter BD (mm)
83
Dimensions a (mm)
12
Type
FBN60B
Weight (kg)
2.20
Number of Gears
20
...see all>
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x3.3 25 273-4508 1pc 1 FBN60B20D25 00222126 35.99 SGD
In stock
10x3.3 32 273-4532 1pc 1 FBN60B20D32 00222153 35.99 SGD
Shipped after 2018-01-18
10x3.3 38 273-4559 1pc 1 FBN60B20D38 00222171 34.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products