Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

5.00 (1)
Outside Diameter (Do)(phi mm)
162
Pitch Diameter (Dp) (phi mm)
151.99
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
40
Boss Diameter BD (mm)
83
Dimensions a (mm)
12
Type
FBN60B
Weight (kg)
2.70
Number of Gears
25
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1622 273-4851 8x3.3 19.05 (3/4 inches) 25 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D25 00222975 43.47 SGD
Shipped after 2017-02-24
1-1622 273-4869 8x3.3 19.05 (3/4 inches) 28 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D28 00222984 43.47 SGD
Shipped after 2017-03-01
1-1622 273-4907 10x3.3 19.05 (3/4 inches) 38 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D38 00223027 47.78 SGD
Shipped after 2017-03-01
1-1622 273-4915 12x3.3 19.05 (3/4 inches) 40 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D40 00223036 47.78 SGD
Shipped after 2017-03-01
- - 12x3.3 19.05 (3/4 inches) 42 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D42 00223045 47.78 SGD
Shipped after 2017-03-01
- - 16x4.3 19.05 (3/4 inches) 55 12 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D55 00223081 47.78 SGD
Shipped after 2017-03-01
1-1622 273-4885 10x3.3 19.05 (3/4 inches) 32 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D32 00223002 43.47 SGD
Shipped after 2017-03-01
1-1622 273-4877 8x3.3 19.05 (3/4 inches) 30 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D30 00222993 43.47 SGD
Shipped after 2017-03-01
- - 8x3.3 19.05 (3/4 inches) 24 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D24 00222966 43.47 SGD
Shipped after 2017-03-01
- - 14x3.8 19.05 (3/4 inches) 50 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D50 00223072 47.78 SGD
Shipped after 2017-03-01
- - 14x3.8 19.05 (3/4 inches) 45 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D45 00223054 47.78 SGD
Shipped after 2017-03-01
- 273-4893 10x3.3 19.05 (3/4 inch) 35 8 Tooth tip high frequency hardening   1PC 1 FBN60B25D35 00223011 43.47 SGD
In stock
- - 6x2.8 19.05 (3/4 inches) 20 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D20 00222941 43.47 SGD
Shipped after 2017-03-01
- - 6x2.8 19.05 (3/4 inches) 22 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D22 00222957 43.47 SGD
Shipped after 2017-03-01
- - 14x3.8 19.05 (3/4 inches) 48 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B25D48 00223063 47.78 SGD
Shipped after 2017-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used by the customers of the motor repair
5
From Japan
On 2012-06-10 13:39:05
Despite the fact that it is also decorated with an inner diameter of key groove with the same quality as the well-known manufacturers, very reasonable. It is a good commodity.
This review is about item#00223011.

Related Products