Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
193
Pitch Diameter (Dp) (phi mm)
182.25
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
40
Boss Diameter BD (mm)
83
Dimensions a (mm)
12
Type
FBN60B
Weight (kg)
3.40
Number of Gears
30
...see all>
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x3.3 19.05 (3/4 inch) 35 8 Tooth point high frequency hardening   1PC 1 FBN60B30D35 00223745 -
Discontinued
[x]
6x2.8 19.05 (3/4 inches) 22 6 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D22 00223684 48.99 SGD
Shipped after 2018-06-29
8x3.3 19.05 (3/4 inches) 28 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D28 00223711 48.99 SGD
Shipped after 2018-06-29
8x3.3 19.05 (3/4 inches) 30 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D30 00223727 48.99 SGD
Shipped after 2018-06-28
10x3.3 19.05 (3/4 inches) 32 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D32 00223736 48.99 SGD
Shipped after 2018-06-29
8x3.3 19.05 (3/4 inches) 25 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D25 00223702 48.99 SGD
Shipped after 2018-06-29
10x3.3 19.05 (3/4 inches) 38 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D38 00223754 51.99 SGD
Shipped after 2018-06-29
12x3.3 19.05 (3/4 inches) 42 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D42 00223772 51.99 SGD
Shipped after 2018-06-29
8x3.3 19.05 (3/4 inches) 24 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D24 00223693 48.99 SGD
Shipped after 2018-06-29
12x3.3 19.05 (3/4 inches) 40 8 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D40 00223763 48.99 SGD
Shipped after 2018-06-28
14x3.8 19.05 (3/4 inches) 50 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D50 00223806 51.99 SGD
Shipped after 2018-06-28
14x3.8 19.05 (3/4 inches) 48 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D48 00223797 51.99 SGD
Shipped after 2018-06-29
14x3.8 19.05 (3/4 inches) 45 10 Addendum induction hardening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN60B30D45 00223781 54.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products