Buy more than* S$200* and get FREE SHIPPING

FBN-finished bore sprocket new JIS key groove specifications

Outside Diameter (Do)(phi mm)
93
Pitch Diameter (Dp) (phi mm)
82.19
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Set Screw (M)
8
Boss Length BL (mm)
40
Boss Diameter BD (mm)
52
Dimensions a (mm)
12
Type
FBN80B
Weight (kg)
1.02
Number of Gears
10
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Kyeway (b x t2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Kyeway (b x t2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 8x3.3 1pc 1 FBN80B10D25 00226554 25.99 SGD
Shipped after 2018-01-29
30 8x3.3 1pc 1 FBN80B10D30 00226572 25.99 SGD
Shipped after 2018-01-29
28 8x3.3 1pc 1 FBN80B10D28 00226563 25.99 SGD
Shipped after 2018-01-29
32 10x3.3 1pc 1 FBN80B10D32 00226581 25.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products