Buy more than* S$200* and get FREE SHIPPING

FBN-finished bore sprocket new JIS key groove specifications

Outside Diameter (Do)(phi mm)
110
Pitch Diameter (Dp) (phi mm)
98.14
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
67
Dimensions a (mm)
12
Type
FBN80B
Weight (kg)
1.60
Number of Gears
12
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 8 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B12D25 00226651 26.99 SGD
Shipped after 2018-01-26
30 8 8x3.3   1pc 1 FBN80B12D30 00226676 26.99 SGD
Shipped after 2018-01-26
38 8 10x3.3   1pc 1 FBN80B12D38 00226703 28.99 SGD
Shipped after 2018-01-26
42 8 12x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B12D42 00226721 28.99 SGD
Shipped after 2018-01-26
45 10 14x3.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B12D45 00226737 28.99 SGD
Shipped after 2018-01-26
32 8 10x3.3   1pc 1 FBN80B12D32 00226685 26.99 SGD
Shipped after 2018-01-26
40 8 12x3.3   1pc 1 FBN80B12D40 00226712 28.99 SGD
Shipped after 2018-01-26
35 8 10x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B12D35 00226694 28.99 SGD
Shipped after 2018-01-26
28 8 8x3.3   1pc 1 FBN80B12D28 00226667 26.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products