Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
118
Pitch Diameter (Dp) (phi mm)
106.14
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
77
Dimensions a (mm)
12
Type
FBN80B
Number of Gears
13
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Weight (kg) Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Weight (kg) Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 8 Addendum induction hardening 1.90 10x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D38 00226791 30.06 SGD
Shipped after 2017-11-30
35 8 Addendum induction hardening 1.90 10x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D35 00226782 30.06 SGD
Shipped after 2017-12-01
50 10 Addenduminductionhardening 1.9 14x3.8 25.4(1inch)   1PC 1 FBN80B13D50 00226843 34.69 SGD
Shipped after 2017-11-27
32 8 Addendum induction hardening 1.90 10x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D32 00226773 29.85 SGD
Shipped after 2017-11-30
40 8 Addendum induction hardening 1.90 12x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D40 00226807 30.06 SGD
Shipped after 2017-11-30
42 8 Addendum induction hardening 1.90 12x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D42 00226816 33.62 SGD
Shipped after 2017-12-01
25 8 Addendum induction hardening 1.90 8x3.3 25.4 (1) inches   1PC 1 FBN80B13D25 00226746 30.06 SGD
Shipped after 2017-12-01
30 8 Addendum induction hardening 1.90 8x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D30 00226764 30.06 SGD
Shipped after 2017-11-30
28 8 Addendum induction hardening 1.90 8x3.3 25.4 (1) inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B13D28 00226755 30.06 SGD
Shipped after 2017-12-01
45 10 Addendum induction hardening 1.90 14x3.8 25.4 (1) inches   1PC 1 FBN80B13D45 00226825 35.09 SGD
Shipped after 2017-12-01
48 10 Addendum induction hardening 1.90 14x3.8 25.4 (1) inches   1PC 1 FBN80B13D48 00226834 33.27 SGD
Shipped after 2017-12-01
ADD TO CART

Related Products